This product requires certification to purchase.

37-1/8 x 22-7/16 in. Single Bowl Quartz Vanity Top in ET Statuario

You last purchased this on
 
KOHLER

Silestone® 37-1/8 x 22-7/16 in. Single Bowl Quartz Vanity Top in ET Statuario

Brand image
You last purchased this on
 
KOHLER

Silestone® 37-1/8 x 22-7/16 in. Single Bowl Quartz Vanity Top in ET Statuario

  • Fast #
  • Part #K28251-EST
  • Item #9434329
  • Manufacturer Part #28251-EST
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Eternal Statuario Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Designed for use with compatible 36-in. (914 mm) KOHLER vanities (sold separately)
  • Available in many classic and warm neutral tones to work seamlessly in any decor
  • Pairs beautifully with select KOHLER and Artist Editions sinks for a complete solution
  • 1/2 in. (12.7 mm) countertop overhang per side
  • Flat, square edges give a crisp, finished look
  • Optional side and backsplashes available (sold separately)
  • This product is covered under the Silestone 25-Year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Silestone®
Color Finish Category:
Whites
Color Finish Name:
Eternal Statuario
Depth:
22-7/16 in
Faucet Center Size:
8 in
Height:
1-181/1000 in
Length:
37-1/8 in
Material:
Quartz
Number of Bowls:
1
Number of Holes:
1 Hole
Sink Installation Type:
Vanity Top
Width:
37-1/8 in



Customers Also Bought
1–6 of 18 items
Part #K28250-MMW
Item #9434543
5 out of 5 Customer Rating
Requires Certification
Part #D586156
Item #8670098
5 out of 5 Customer Rating
Requires Certification
Part #D552042
Item #9209969
5 out of 5 Customer Rating
Requires Certification
Part #D552000
Item #9209968
5 out of 5 Customer Rating
Requires Certification
Part #D552034
Item #4663935
3.3 out of 5 Customer Rating
Requires Certification
Part #A1297001020
Item #9055363
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K28250-EST
Item #9434384
5 out of 5 Customer Rating
Requires Certification
Part #K28258-EST
Item #9434834
5 out of 5 Customer Rating
Requires Certification
Part #K28250-MMW
Item #9434543
5 out of 5 Customer Rating
Requires Certification
Part #K28263-EST
Item #9434571
4 out of 5 Customer Rating
Requires Certification
Part #K33530-ASB-0
Item #9605584
4.4 out of 5 Customer Rating
Requires Certification
Part #K33579-ASB-1WX
Item #9605696
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing