This product requires certification to purchase.

30-1/2 x 21-3/4 in. Single Bowl Concrete and Composite Vanity Top in Pearl

You last purchased this on
 
Native Trails

NativeStone™ 30-1/2 x 21-3/4 in. Single Bowl Concrete and Composite Vanity Top in Pearl

Brand image
You last purchased this on
 
Native Trails

NativeStone™ 30-1/2 x 21-3/4 in. Single Bowl Concrete and Composite Vanity Top in Pearl

  • Fast #
  • Part #NNSVNT30P
  • Item #7856135
  • Manufacturer Part #NSVNT30-P
5 out of 5 Customer Rating
30-1/2 x 21-3/4 in. Single Bowl Concrete and Composite Vanity Top

X Points
Color Finish Name: Pearl Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Top features a rectangular integrated sink basin (Basin size: 18" x 12" x 4" with 1.5" drain)
  • Features 8" faucet spread
  • Handcrafted from an innovative blend of concrete and jute fiber
  • Improved sealer - better protection from stains, scratches and cracks
  • Pair with any compatible vanity base from Native Trails to complete your vanity set
  • Covered under native trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • UPC/cUPC compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
NativeStone™
Color Finish Category:
Whites
Color Finish Name:
Pearl
Depth:
21-3/4 in
Drain Opening:
1-3/4 in
Faucet Center Size:
8 in
Height:
5-1/4 in
Length:
30-1/2 in
Material:
Concrete
Number of Bowls:
1
Number of Holes:
3 Hole
Sink Bowl Size:
18 in x 12-1/2 in x 4-1/2 in
Sink Installation Type:
Vanity Top, Drop-in, Integral
Vanity Top Shape:
Rectangle
Width:
30-1/2 in



Customers Also Bought
1–6 of 18 items
Part #D623926
Item #10085439
3.5 out of 5 Customer Rating
Requires Certification
Part #D552018
Item #7500165
3.1 out of 5 Customer Rating
Requires Certification
Part #D586156
Item #8670098
5 out of 5 Customer Rating
Requires Certification
Part #D597153
Item #8330135
5 out of 5 Customer Rating
Requires Certification
Part #D597120
Item #8330134
4.9 out of 5 Customer Rating
Requires Certification
Part #K28250-EST
Item #9434384
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 14 items
Part #NVNO308A
Item #8808064
4.1 out of 5 Customer Rating
Requires Certification
Part #NVNR302
Item #4273169
5 out of 5 Customer Rating
Requires Certification
Part #NNSL3019P
Item #8808025
4.8 out of 5 Customer Rating
Requires Certification
Part #NMG1616AS
Item #8808045
4 out of 5 Customer Rating
Requires Certification
Part #NPML2014M
Item #10074045
3.6 out of 5 Customer Rating
Requires Certification
Part #NNSL3619EX
Item #7856169
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing