This product requires certification to purchase.

22-7/8 in. Floor Mount Vanity in Slate Grey

You last purchased this on
 
KOHLER

Southerk® 22-7/8 in. Floor Mount Vanity in Slate Grey

Brand image
You last purchased this on
 
KOHLER

Southerk® 22-7/8 in. Floor Mount Vanity in Slate Grey

  • Fast #
  • Part #K33543-ASB-1WX
  • Item #9606264
  • Manufacturer Part #33543-ASB-1WX
4 out of 5 Customer Rating
22-7/8 in. Floor Mount Vanity

X Points
Color Finish Name: Slate Grey Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One full-extension 12-3/4 in (325 mm) drawer with soft-close side-mount slides
  • Three-way adjustable soft-close door hinges with 100° opening capability for easy cabinet access
  • 18 in (457 mm) cabinet interior provides ample storage space
  • Finish-matched cabinet interior offers generous clearance for plumbing
  • Quartz vanity top adds beauty and long-lasting durability
  • Customize your storage with optional accessories such as floor liners, drawer organizers, and perfectly sized containers (sold separately)
  • Coordinates with K-33550 upgraded hardware finishes, K-25814 quartz backsplash, and K-25819 quartz side splash (sold separately)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Application:
Residential
CARB OTC LEED Compliant:
Yes
CSA Certified:
CSA B45.1
Collection:
Southerk®
Color Finish Category:
Greys
Color Finish Name:
Slate Grey
Depth:
18-1/16 in
Hardware Included:
Yes
Height:
35-13/16 in
Installation Type:
Freestanding
Length:
22-7/8 in
Material:
MDF, Quartz
Number of Doors:
2
Number of Holes:
1 Hole
Sink Installation Type:
Undermount
Sink Material:
Vitreous China
Vanity Top Shape:
Rectangle
Width:
22-7/8 in



Customers Also Bought
1–6 of 18 items
Part #A6032SMRHOL218
Item #7635203
5 out of 5 Customer Rating
Requires Certification
Part #MUT2691BL
Item #10239940
4.3 out of 5 Customer Rating
Requires Certification
Part #K21955-BL
Item #7654512
3.7 out of 5 Customer Rating
Requires Certification
Part #K28126-4-BL
Item #9816944
5 out of 5 Customer Rating
Requires Certification
Part #K21954-BN
Item #7654957
5 out of 5 Customer Rating
Requires Certification
Part #H73561000
Item #7967179
4.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K33553-ASB-0
Item #9605991
3.6 out of 5 Customer Rating
Requires Certification
Part #K33552-ASB-0
Item #9605792
5 out of 5 Customer Rating
Requires Certification
Part #K33551-ASB-0
Item #9605573
5 out of 5 Customer Rating
Requires Certification
Part #K33578-ASB-1WX
Item #9605588
5 out of 5 Customer Rating
Requires Certification
Part #K33536-ASB-0
Item #9606092
5 out of 5 Customer Rating
Requires Certification
Part #K33530-ASB-0
Item #9605584
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing