This product requires certification to purchase.

Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

You last purchased this on
 
KOHLER

Tempered® Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Tempered® Two Handle Roman Tub Faucet in Vibrant® Brushed Nickel (Trim Only)

  • Fast #
  • Part #KT22024-4-BN
  • Item #7654640
  • Manufacturer Part #T22024-4-BN
5 out of 5 Customer Rating
Two Handle Roman Tub Faucet Trim Only

X Points
Color Finish Name: Vibrant Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two lever handles allow for both volume and temperature control
  • Non-diverter spout
  • KOHLER® ceramic disc valves exceed industry longevity standards, ensuring durable performance for life
  • Coordinates with other products in the Tempered collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
Collection:
Tempered®
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant® Brushed Nickel
Depth:
8-5/8 in
Faucet Center Size:
8 in
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
7-1/8 in
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
5-15/16 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Type:
Non-diverter
WaterSense Labeled:
No
Width:
8 in



Customers Also Bought
1–6 of 18 items
Part #K45906-2MB
Item #9274048
4.1 out of 5 Customer Rating
Requires Certification
Part #K22020-4-CP
Item #7654903
4.1 out of 5 Customer Rating
Requires Certification
Part #KTS22028-4-BL
Item #7654834
4.4 out of 5 Customer Rating
Requires Certification
Part #KTS97074-4G-BL
Item #9030825
3.4 out of 5 Customer Rating
Requires Certification
Part #K22022-4-BN
Item #7654933
4.4 out of 5 Customer Rating
Requires Certification
Part #K72417-CP
Item #4811924
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KT22032-4-BN
Item #7654837
4.7 out of 5 Customer Rating
Requires Certification
Part #KT22031-4-BL
Item #7654865
5 out of 5 Customer Rating
Requires Certification
Part #KTS24617-4-BN
Item #7654708
4.4 out of 5 Customer Rating
Requires Certification
Part #KT22030-4-BN
Item #7654549
4.7 out of 5 Customer Rating
Requires Certification
Part #KTS22026-4-BL
Item #7654552
4.1 out of 5 Customer Rating
Requires Certification
Part #KTLS22027-4-BN
Item #7654870
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing