This product requires certification to purchase.

Two Handle Lever Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Triton® Two Handle Lever Wall Mount Service Faucet in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Triton® Two Handle Lever Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #K730T70-4AR-CP
  • Item #7362225
  • Manufacturer Part #730T70-4AR-CP
3.4 out of 5 Customer Rating
Two Handle Lever Wall Mount Service Faucet

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-handle gooseneck service sink faucet
  • Lever handles with red/blue indexing (ADA compliant with correct installation)
  • 3-11/16" swing/rigid gooseneck spout with rose spray
  • Solid brass construction for durability and reliability
  • KOHLER ceramic disc valves exceed industry longevity standards two times for a lifetime of durable performance
  • Full flow
  • Less drain
  • Adjustable flanges
  • External NPT connections
  • 7-5/16" wall-to-spout outlet
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61, ANSI 372
ASME:
ASME A112.18.1
Built-in Stops:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
3 in
Faucet Connection Size:
1/2 in
Faucet Height:
11-1/8 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
12 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Global
Scald Guard:
No
Spout Height:
7-5/16 in
Spout Reach:
3-11/16 in
Spout Type:
Gooseneck
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
No
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #K3200-0
Item #49652
5 out of 5 Customer Rating
Requires Certification
Part #TB0133ADF12B
Item #3174665
5 out of 5 Customer Rating
Requires Certification
Part #TB0665BSTR
Item #52537
4.3 out of 5 Customer Rating
Requires Certification
Part #S3315129BT
Item #7691084
5 out of 5 Customer Rating
Requires Certification
Part #K3203-0
Item #16743
3.2 out of 5 Customer Rating
Requires Certification
Part #C510G613L12XKCAB
Item #7500457
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K820T70-5AFA-CP
Item #8101280
5 out of 5 Customer Rating
Requires Certification
Part #K830T60-4A-CP
Item #8101279
4.5 out of 5 Customer Rating
Requires Certification
Part #K837T60-4A-CP
Item #8101272
3.8 out of 5 Customer Rating
Requires Certification
Part #K19017-1-0
Item #5119799
5 out of 5 Customer Rating
Requires Certification
Part #K27787-CM6
Item #9868743
3.2 out of 5 Customer Rating
Requires Certification
Part #K22035-CP
Item #7514187
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing