This product requires certification to purchase.

Two Lever Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
KOHLER

Triton® Two Lever Handle Wall Mount Service Faucet in Polished Chrome

Brand image
You last purchased this on
 
KOHLER

Triton® Two Lever Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #K837T60-4A-CP
  • Item #8101272
  • Manufacturer Part #837T60-4A-CP
3.8 out of 5 Customer Rating
Two Lever Handle Wall Mount Service Faucet

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 8 (203 mm) centers
  • 7-5/16-in (186 mm) wall-to-spout outlet with wall brace and pail hook
  • 1/4-turn full brass ceramic valve
  • 13.5 gal/min (51 l/min) flow rate at 60 psi (4.1 bar)
  • 2-7/16-in vandal-proof metal lever handles
  • Threaded spout for hose connection
  • Atmospheric vacuum breaker to prevent back flow (not intended for continuous pressure)
  • Drain sold separately
  • Solid brass construction with thick chrome plating for rough commercial applications
  • Eccentric inlet shanks for easy installation
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1, CSA B651
Cartridge Type:
Ceramic Disc
Collection:
Triton®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
13.5 gpm
Handle Type:
Lever
Institutional Faucet Type:
Service
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Origin:
Domestic
Spout Reach:
7-5/16 in
Spout Type:
Low Arc
Vandal Resistant:
Yes



Customers Also Bought
1–6 of 18 items
Part #A7692008020
Item #4297566
3.6 out of 5 Customer Rating
Requires Certification
Part #PFMB2424
Item #4203178
4.2 out of 5 Customer Rating
Requires Certification
Part #K22035-CP
Item #7514187
4 out of 5 Customer Rating
Requires Certification
Part #S9950
Item #3254261
5 out of 5 Customer Rating
Requires Certification
Part #D2133LF
Item #4393959
3.9 out of 5 Customer Rating
Requires Certification
Part #K12787-0
Item #108353
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K820T70-5AFA-CP
Item #8101280
5 out of 5 Customer Rating
Requires Certification
Part #K830T60-4A-CP
Item #8101279
4.5 out of 5 Customer Rating
Requires Certification
Part #K730T70-4AR-CP
Item #7362225
3.4 out of 5 Customer Rating
Requires Certification
Part #K27787-CM6
Item #9868743
3.2 out of 5 Customer Rating
Requires Certification
Part #K19022-2-0
Item #5119804
4.5 out of 5 Customer Rating
Requires Certification
Part #K30619-CP
Item #9866341
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing