This product requires certification to purchase.

33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

You last purchased this on
 
KOHLER

Vault™ 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

Brand image
You last purchased this on
 
KOHLER

Vault™ 33 in. Dual Mount Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #K3823-4-NA
  • Item #3951215
  • Manufacturer Part #3823-4-NA
5 out of 5 Customer Rating
33 x 22 in. 4 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Minimum base cabinet width 36"
  • Large/medium bowls
  • Depth: 9"
  • Three faucet holes with one accessory hole to the right
  • Includes installation hardware and bottom sink rack
  • SilentShield® sound-absorption technology offers quieter performance
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Vault™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-5/8 in
Faucet Center Size:
8 in
Faucet Included:
No
Gauge (metal):
18 ga
IAPMO Listed:
No
Installation Type:
Drop-in, Undermount
Length:
33 in
Number of Bowls:
2
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
17-1/2 in x 16-9/16 in x 9 in
Sink Bowl Size, Right:
11-5/8 in x 16-9/16 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Drop-in, Undermount, Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in



Customers Also Bought
1–6 of 18 items
Part #S11406NA
Item #2440258
4.2 out of 5 Customer Rating
Requires Certification
Part #K3822-1-NA
Item #3951223
4.2 out of 5 Customer Rating
Requires Certification
Part #SUCL1515
Item #1035902
5 out of 5 Customer Rating
Requires Certification
Part #S11447NA
Item #3145955
5 out of 5 Customer Rating
Requires Certification
Part #K5826-0
Item #4643452
4.5 out of 5 Customer Rating
Requires Certification
Part #S11600NA
Item #3145783
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K3945-NA
Item #4158464
5 out of 5 Customer Rating
Requires Certification
Part #K3894-NA
Item #7361805
3.7 out of 5 Customer Rating
Requires Certification
Part #K3821-4-NA
Item #3951216
3.4 out of 5 Customer Rating
Requires Certification
Part #K3943-NA
Item #4158529
4.1 out of 5 Customer Rating
Requires Certification
Part #K3936-NA
Item #4158441
3.4 out of 5 Customer Rating
Requires Certification
Part #K3839-4-NA
Item #4158879
3.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing