This product requires certification to purchase.

34 in. Undermount Farmhouse Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

You last purchased this on
 
Sterling

Ludington® 34 in. Undermount Farmhouse Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

Brand image
You last purchased this on
 
Sterling

Ludington® 34 in. Undermount Farmhouse Stainless Steel Single Bowl Kitchen Sink in Satin Stainless Steel

  • Fast #
  • Part #S20243NA
  • Item #7367875
  • Manufacturer Part #20243-NA
5 out of 5 Customer Rating

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Apron-front
  • No faucet holes to accommodate either wall-mount or countertop faucets
  • 9-1/2"-deep single bowl
  • 3-3/4" drain opening
  • Stainless steel with satin finish
  • SilentShield technology
  • 18-gauge stainless steel
  • Lifetime limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Ludington®
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Center
Drain Opening:
3-3/4 in
Gauge (metal):
18 ga
IAPMO Listed:
No
Length:
34 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
30-1/4 in x 16-9/16 in x 9-3/16 in
Sink Depth:
9-1/2 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
19-3/4 in



Customers Also Bought
1–6 of 18 items
Part #S20022NA
Item #7245549
3.3 out of 5 Customer Rating
Requires Certification
Part #K3821-4-NA
Item #3951216
3.4 out of 5 Customer Rating
Requires Certification
Part #S11447NA
Item #3145955
5 out of 5 Customer Rating
Requires Certification
Part #K3943-NA
Item #4158529
4.1 out of 5 Customer Rating
Requires Certification
Part #S20243PCNA
Item #7367890
4.7 out of 5 Customer Rating
Requires Certification
Part #K3838-1-NA
Item #4158980
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #S20023NA
Item #7262182
4.5 out of 5 Customer Rating
Requires Certification
Part #S20243PCNA
Item #7367890
4.7 out of 5 Customer Rating
Requires Certification
Part #S20022NA
Item #7245549
3.3 out of 5 Customer Rating
Requires Certification
Part #S20022PCNA
Item #7252412
5 out of 5 Customer Rating
Requires Certification
Part #S20024NA
Item #7310767
4.8 out of 5 Customer Rating
Requires Certification
Part #S146313NA
Item #3405596
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing