This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black (Trim Only)

You last purchased this on
 
KOHLER

Venza™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

Brand image
You last purchased this on
 
KOHLER

Venza™ Two Handle Roman Tub Faucet in Matte Black (Trim Only)

  • Fast #
  • Part #KT28131-4-BL
  • Item #9816948
  • Manufacturer Part #T28131-4-BL
3.2 out of 5 Customer Rating
Two Handle Roman Tub Faucet (Trim Only)

X Points
Color Finish Name: Matte Black Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Two-handle bath faucet trim
  • 7-1/2 in. (191 Mm) gooseneck non-diverted spout with slip-fit connection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1, CSA B651
Collection:
Venza™
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Center Size:
8 in
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Metal
Handle Type:
Lever
Height:
10-5/8 in
Installation Type:
Deck Mount
Length:
9-5/16 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-3/8 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
7-1/2 in
WaterSense Labeled:
No



Customers Also Bought
1–6 of 18 items
Part #MT994
Item #689998
4.8 out of 5 Customer Rating
Requires Certification
Part #KTS28128-4G-BL
Item #9816927
3.9 out of 5 Customer Rating
Requires Certification
Part #K28125-4-BN
Item #9816939
3.2 out of 5 Customer Rating
Requires Certification
Part #K28126-4-BL
Item #9816944
5 out of 5 Customer Rating
Requires Certification
Part #KT28130-4-BN
Item #9816922
4.4 out of 5 Customer Rating
Requires Certification
Part #M6371ORB
Item #7203395
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K28125-4-BN
Item #9816939
3.2 out of 5 Customer Rating
Requires Certification
Part #KTS28129-4-BL
Item #9816919
5 out of 5 Customer Rating
Requires Certification
Part #K28126-4N-BL
Item #9816935
5 out of 5 Customer Rating
Requires Certification
Part #K28126-4-BL
Item #9816944
5 out of 5 Customer Rating
Requires Certification
Part #KT27405-4-CP
Item #9752535
3.3 out of 5 Customer Rating
Requires Certification
Part #KT14428-4-2MB
Item #8965004
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing