This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Polished Brass

You last purchased this on
 
KOHLER

Wellworth® Left-Hand Trip Lever in Vibrant Polished Brass

Brand image
You last purchased this on
 
KOHLER

Wellworth® Left-Hand Trip Lever in Vibrant Polished Brass

  • Fast #
  • Part #K9481-L-PB
  • Item #2396202
  • Manufacturer Part #9481-L-PB
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Vibrant Polished Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Left-hand trip lever
  • Premium metal construction for durability
  • Kohler® finishes resist corrosion and tarnishing
  • For use with Wellworth®, Barrington™ and Highline® pressure lite toilets
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Brand Model Compatibility:
Barrington™ and Highline® Pressure Lite Toilets
Collection:
Wellworth®
Color Finish Category:
Brass Tones
Color Finish Name:
Vibrant® Polished Brass
Handle Material:
Brass
Handle Type:
Left Hand Trip Lever
Length:
3-3/16 in
Material:
Metal
Trip Lever Location:
Left-Hand
WaterSense Labeled:
No
Width:
13/16 in



Customers Also Bought
1–6 of 18 items
Part #K9167-L-BL
Item #7601048
5 out of 5 Customer Rating
Requires Certification
Part #FPRO57
Item #3010460
5 out of 5 Customer Rating
Requires Certification
Part #KGP51487
Item #3521415
3.8 out of 5 Customer Rating
Requires Certification
Part #FPRO45
Item #3010456
4.6 out of 5 Customer Rating
Requires Certification
Part #M123815BL
Item #7426398
3.6 out of 5 Customer Rating
Requires Certification
Part #M62380
Item #1638961
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #K1069723-CP
Item #3169723
4.8 out of 5 Customer Rating
Requires Certification
Part #KGP1142713-CP
Item #7361919
3.3 out of 5 Customer Rating
Requires Certification
Part #K9380-L-PB
Item #3979822
4.7 out of 5 Customer Rating
Requires Certification
Part #K30324-VF
Item #1568458
4.4 out of 5 Customer Rating
Requires Certification
Part #KGP30324-CP
Item #3521822
5 out of 5 Customer Rating
Requires Certification
Part #K84591-0
Item #607330
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing