This product requires certification to purchase.

2-Gang 2-Device Wall Plate in White

You last purchased this on
 
LEVITON

Decora® 2-Gang 2-Device Wall Plate in White

Brand image
You last purchased this on
 
LEVITON

Decora® 2-Gang 2-Device Wall Plate in White

  • Fast #
  • Part #L80409W
  • Item #1138739
  • Manufacturer Part #80409-W
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in a wide spectrum of colors and styles
  • Sleek, versatile and convenient
  • Can hide unsightly wall surface irregularities
  • Stand up to heavy use while coordinating perfectly with paint or wall coverings
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Decora®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1/4 in
Dimmable:
No
ETL Listed:
No
Height:
4-1/2 in
Length:
4-14/25 in
Material:
Thermoset Plastic
Number Of Gangs:
2
UL Listed:
Yes
Width:
4-14/25 in



Customers Also Bought
1–6 of 18 items
Part #L80601W
Item #4374402
3.1 out of 5 Customer Rating
Requires Certification
Part #LPJ26W
Item #3019971
3.7 out of 5 Customer Rating
Requires Certification
Part #L80401W
Item #4087563
4 out of 5 Customer Rating
Requires Certification
Part #TWJWR
Item #4899245
5 out of 5 Customer Rating
Requires Certification
Part #L88114
Item #4055538
3.7 out of 5 Customer Rating
Requires Certification
Part #L88601
Item #2343049
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #L41647W
Item #3998741
5 out of 5 Customer Rating
Requires Certification
Part #L80421W
Item #1138661
5 out of 5 Customer Rating
Requires Certification
Part #L88601
Item #2343049
4.2 out of 5 Customer Rating
Requires Certification
Part #LPJ262W
Item #4913705
5 out of 5 Customer Rating
Requires Certification
Part #L80455W
Item #1138747
4.8 out of 5 Customer Rating
Requires Certification
Part #L80609W
Item #4374383
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing