1-1/4 in. 2 hp Submersible Grinder Pump
LSG Series 1-1/4 in. 2 hp Submersible Grinder Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Omnivore® grinder
- One-piece uni-body casting
- Stainless steel impeller
- 300 Series SS rotor shaft
- Quick-connect 25' power cord
- External capacitor
- Single stage
Specifications
- AMP:
- 15
- Brand Model Compatibility:
- Omnivore Grinder Pump
- Built-In Grinder:
- Yes
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Powder Coated
- Collection:
- LSG Series
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black, Grey
- Cord Length:
- 50 ft
- Cover Included:
- No
- Diameter:
- 12-69/100 in
- Discharge:
- 1-1/4 in
- Discharge Configuration:
- Horizontal
- End Connection 1:
- FNPT
- End Connection 2:
- Flanged
- End Connections:
- FNPT x Flanged
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 50 gpm
- Height:
- 19-38/59 in
- Horsepower:
- 2 hp
- Impeller:
- Vortex
- Length:
- 9-24/71 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 110
- Maximum Temperature:
- 104
- Phase:
- Single Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Mounting:
- Free Standing
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 230
- Volts:
- 208/230V
- Weight:
- 86 lb
- Width:
- 12-1/2 in