100 gpm 4/10 hp 115V Sewage Pump with 10 ft. Cord
LE40 Series 100 gpm 4/10 hp 115V Sewage Pump with 10 ft. Cord
Frequently Purchased Together
Product Details
Product Details
- Heavy cast iron construction
- Oil-filled, thermally protected motor
- Permanently lubricated ball bearings
- Corrosion resistant, vortex style high temp engineering polymer impeller
- Stainless steel fasteners and roar shaft
- Quick-connect 10' power cord
Specifications
- AMP:
- 12
- Automatic Shut-Off:
- No
- Built-In Grinder:
- No
- CSA Certified:
- CSA 22.2 No. 108
- Coating:
- Epoxy, Powder Coated
- Collection:
- LE40 Series
- Connection Type:
- FPT
- Cord Length:
- 10 ft
- Discharge:
- 2 in
- Discharge Configuration:
- Horizontal
- Flow Rate:
- 130 gpm
- Height:
- 18 in
- Horsepower:
- 4/10 hp
- Maximum Feet of Head:
- 20
- Product Type:
- Sewage Pump
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which are known to the State of California to cause cancer and birthdefects or other reproductive harm. For more information, go to www.P65Warnings.ca.gov.
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- Thermally Protected
- Pump Phase:
- 1
- RPM:
- 3450
- Turn On/Turn Off Levels:
- Turn-on 15 in/Turn-off 7 in
- UL Listed:
- UL 778
- VA Cat 60 Hz:
- 115
- Volts:
- 115V
- Weight:
- 40 lb
- Width:
- 9 in