This product requires certification to purchase.

10 x 10 in. Ceiling & Sidewall Register in White 4-way

You last purchased this on
 
Lima

10 x 10 in. Ceiling & Sidewall Register in White 4-way

Brand image
You last purchased this on
 
Lima

10 x 10 in. Ceiling & Sidewall Register in White 4-way

  • Fast #
  • Part #A813898
  • Item #9561890
  • Manufacturer Part #813898
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
White
GRD Deflection Type:
4-way
Length:
10 in
Width:
10 in



Customers Also Bought
1–6 of 18 items
Part #A813902
Item #9561136
4.8 out of 5 Customer Rating
Requires Certification
Part #PSAASWXX100
Item #9116565
4 out of 5 Customer Rating
Requires Certification
Part #PSVOBW18U
Item #4195952
5 out of 5 Customer Rating
Requires Certification
Part #PS2CW1212
Item #3862888
5 out of 5 Customer Rating
Requires Certification
Part #PANFVJD
Item #4888551
3.6 out of 5 Customer Rating
Requires Certification
Part #PSVOBW20X
Item #3925267
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–1 of 1 items
Part #A813902
Item #9561136
4.8 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing