8 x 8 in. Ceiling & Sidewall Register White 4-way Steel
8 x 8 in. Ceiling & Sidewall Register White 4-way Steel
Frequently Purchased Together
Product Details
Product Details
- Slim, advanced design allows for installation between 16" centers and still provides 2" clearance from combustible material
- Secure twist-lock design couples chimney sections together with just a 1/8 turn. Locking bands secure joints
- Includes locking band
- 5" - 8" sections overlap by 1-1/8", 10" - 14" sections overlap by 1-1/4"
- Chimneys are sized according to the inner diameter and are available in 5" through 14"
- The outside diameter is 2" larger than the inside diameter
Specifications
- Color Finish Name:
- White
- GRD Deflection Type:
- 4-way
- Length:
- 8 in
- Material:
- Steel
- Width:
- 8 in