8 x 8 in. End Cap for Slide/Drive Duct
8 x 8 in. End Cap for Slide/Drive Duct
Frequently Purchased Together
Product Details
Product Details
- Duct end cap
- Galvanized steel
- Single piece
- Manufacturer may vary based on your location
Documents
Specifications
- Duct Size:
- 8 in x 8 in
- Gauge (metal):
- 26 ga
- Height:
- 2 in
- Length:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Square
- Width:
- 8 in