This product requires certification to purchase.

7-Point Break Away Steel Knife

You last purchased this on
 
Malco

7-Point Break Away Steel Knife

  • Fast #
  • Part #MBAK
  • Item #3795970
  • Manufacturer Part #BAK
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Malco

7-Point Break Away Steel Knife

  • Fast #
  • Part #MBAK
  • Item #3795970
  • Manufacturer Part #BAK
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Positive blade locking mechanism
  • Forever-sharp break-away point
  • Requires Certification

Specifications

Application:
Residential
Height:
1 in
Length:
9-3/4 in
Number of Blades:
1
Number of Tools Included:
1
Size:
9-3/4 in x 3-1/2 in x 1 in
Tool Type:
Knife
Weight:
0.39 lb
Width:
3-1/2 in