This product requires certification to purchase.

4 in. Cutter

You last purchased this on
 
Malco

Flex 4 in. Cutter

Brand image
You last purchased this on
 
Malco

Flex 4 in. Cutter

  • Fast #
  • Part #MFDC1
  • Item #187351
  • Manufacturer Part #FDC1
4.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Wichita, KS
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Double edged blade
  • Wire cutter with compound leverage for easy cutting
  • Finish the job with just 1 tool
  • Requires Certification

Specifications

Application:
Duct/Sheet Metal
Blade Length (in):
4 in
Blade Material:
Stainless Steel
Blade Type:
Fine Honed
Collection:
Flex
Color Finish Name:
Silver
Handle Material:
Vinyl
Handle Type:
Grip
Length:
11-7/8 in
Number of Blades:
1
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Tool Type:
Cutter
Weight:
11 oz



Customers Also Bought
1–6 of 18 items
Part #FMR45
Item #7265913
4 out of 5 Customer Rating
Requires Certification
Part #FVP87
Item #9403237
4.5 out of 5 Customer Rating
Requires Certification
Part #MDK6S
Item #2923187
5 out of 5 Customer Rating
Requires Certification
Part #MS3R
Item #3785284
4.4 out of 5 Customer Rating
Requires Certification
Part #MHHD2
Item #112085
5 out of 5 Customer Rating
Requires Certification
Part #MM2007
Item #957251
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MBAKRB
Item #3795969
3.5 out of 5 Customer Rating
Requires Certification
Part #MBAK
Item #3795970
4.7 out of 5 Customer Rating
Requires Certification
Part #MDK6S
Item #2923187
5 out of 5 Customer Rating
Requires Certification
Part #MMSHC1
Item #8144874
3.3 out of 5 Customer Rating
Requires Certification
Part #MM14N
Item #1611414
3.5 out of 5 Customer Rating
Requires Certification
Part #MTY4
Item #157391
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing