This product requires certification to purchase.

3 mfd 370V Oval Run Capacitor

You last purchased this on
 
MARS

Blue Box™ 3 mfd 370V Oval Run Capacitor

Brand image
You last purchased this on
 
MARS

Blue Box™ 3 mfd 370V Oval Run Capacitor

  • Fast #
  • Part #MAR12003
  • Item #443378
  • Manufacturer Part #12003
5 out of 5 Customer Rating

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • MARS® offers the widest selection of ratings in the industry
  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • Perfect for general replacements - smallest dimensions available
  • UL Listed
  • CSA certified
  • Requires Certification

Documents


Specifications

Capacitor Type:
Run
Collection:
Blue Box™
Diameter:
2-7/125 in
Height:
2-3/32 in
MFD Rating:
3 mfd
Material:
Aluminum
OEM Part:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Oval
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
Volts:
370V
Width:
2-4/25 in



Customers Also Bought
1–6 of 18 items
Part #SQ103
Item #2227101
3.2 out of 5 Customer Rating
Requires Certification
Part #W767A370
Item #2474906
5 out of 5 Customer Rating
Requires Certification
Part #MAR10458
Item #4122815
5 out of 5 Customer Rating
Requires Certification
Part #MAR12907
Item #1836333
3.4 out of 5 Customer Rating
Requires Certification
Part #MAR14031
Item #4492950
4 out of 5 Customer Rating
Requires Certification
Part #MAR12788
Item #2239243
4.2 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MAR12266
Item #2475296
5 out of 5 Customer Rating
Requires Certification
Part #MAR12233
Item #2833545
3.7 out of 5 Customer Rating
Requires Certification
Part #MAR12041
Item #206891
5 out of 5 Customer Rating
Requires Certification
Part #MAR12166
Item #4255145
5 out of 5 Customer Rating
Requires Certification
Part #MAR12069
Item #223079
5 out of 5 Customer Rating
Requires Certification
Part #MAR12214
Item #1672558
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing