5/8 x 3/4 in. Bronze Body, Multi-Jet, US Gallon, Plastic Bottom, Direct Read Standard Register
5/8 x 3/4 in. Bronze Body, Multi-Jet, US Gallon, Plastic Bottom, Direct Read Standard Register
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 5/8 in x 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- No