4 in. Ultrasonic Water Meter
4 in. Ultrasonic Water Meter
Product Details
Product Details
Specifications
- ANSI:
- ANSI C750, ANSI 372
- AWWA:
- AWWA C-750
- Battery Size:
- D
- Color Finish Name:
- Blue
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Flow Rate:
- 1000 gpm
- Height:
- 9-7/8 in
- Length:
- 14 in
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF:
- NSF 61 Annex G, NSF 372
- NSF Certified:
- Yes
- UL Listed:
- No
- Waterworks Application:
- Water