This product requires certification to purchase.

Sink 1/2 in x 3/8 in. x 2-1/2 in. Supply Kit in Chrome Plated

You last purchased this on
 
McGuire Manufacturing

Convertible™ Sink 1/2 in x 3/8 in. x 2-1/2 in. Supply Kit in Chrome Plated

Brand image
You last purchased this on
 
McGuire Manufacturing

Convertible™ Sink 1/2 in x 3/8 in. x 2-1/2 in. Supply Kit in Chrome Plated

  • Fast #
  • Part #MLFBV2165CC
  • Item #4499937
  • Manufacturer Part #LFBV2165CC
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Includes two ball valves with 5" extensions, flexible risers and two shallow flanges
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
Convertible™
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Diameter - Inside 1:
1/2 in
Diameter - Outside:
3/8 in
End Connection 1:
OD Tube
End Connection 2:
OD Compression
End Connections:
OD Tube x OD Compression
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
2-1/2 in
Proposition 65:
WARNING: This product can expose you to LEAD, which is known to the State of California to cause cancer, and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Rigid:
No
Water Supply Connector Type:
Sink



Customers Also Bought
1–6 of 18 items
Part #M8912C
Item #34610
5 out of 5 Customer Rating
Requires Certification
Part #M155A
Item #30257
5 out of 5 Customer Rating
Requires Certification
Part #A0000STV
Item #10657064
5 out of 5 Customer Rating
Requires Certification
Part #K9660-CP
Item #10051
4.8 out of 5 Customer Rating
Requires Certification
Part #ZP886E4NS
Item #4507323
3.1 out of 5 Customer Rating
Requires Certification
Part #ZZS14695
Item #1595031
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MLFBV175
Item #4499670
3.6 out of 5 Customer Rating
Requires Certification
Part #MLFBV2165
Item #4499953
5 out of 5 Customer Rating
Requires Certification
Part #MLFH2165CCLK
Item #4083820
4.2 out of 5 Customer Rating
Requires Certification
Part #MLFH2165CCLKDF
Item #4499173
4.4 out of 5 Customer Rating
Requires Certification
Part #MLF2166CC
Item #4499727
3.9 out of 5 Customer Rating
Requires Certification
Part #MLF2166LK
Item #4499151
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing