This product requires certification to purchase.

Size M 12V 4 Piece Lithium-ion Polyester Heated Hoodie in Black

You last purchased this on
 
Milwaukee®

M12™ Size M 12V 4 Piece Lithium-ion Polyester Heated Hoodie in Black

Brand image
You last purchased this on
 
Milwaukee®

M12™ Size M 12V 4 Piece Lithium-ion Polyester Heated Hoodie in Black

  • Fast #
  • Part #M306B21M
  • Item #9733516
  • Manufacturer Part #306B-21M
4.1 out of 5 Customer Rating
12V 4 Piece Lithium-ion Polyester Heated Hoodie in Black

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Advanced heat technology system with quick heat function: 3X faster heat up time
  • Up to (8) hours of run-time with the M12™ REDLITHIUM™ CP2.0 compact battery pack on low setting
  • One-touch LED controller with (3) heat settings per zone (High, Medium, Low)
  • Raglan sleeves designed to move and layer
  • Washer and dryer safe
  • Battery Pass-Thru: Position the battery in the Front or Back Pocket to improve comfort
  • Heating Zones: Chest, Back
  • Durable utility pockets with reinforced edges to protect from abrasion
  • Durable fleece and warm jersey lining for complete comfort on the jobsite
  • Three-panel hood design with drawcord for comfortable fit
  • Requires Certification

Specifications

Battery Size:
12V
Battery Type:
Lithium-ion
Clothing Size:
M
Collection:
M12™
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Cotton, Plastic
Material Type:
Polyester
Number of Pieces:
4 Piece
Power Source:
Battery
Product Type:
Hoodie
UL Listed:
Yes
Volts:
12V
Weight:
4.01 lb



Customers Also Bought
1–6 of 18 items
Part #MM102B21XL
Item #10334772
3.2 out of 5 Customer Rating
Requires Certification
Part #RSJ01B3ZGSL
Item #7628188
4.7 out of 5 Customer Rating
Requires Certification
Part #M306R202X
Item #9733493
5 out of 5 Customer Rating
Requires Certification
Part #M306GN20L
Item #9733491
3.3 out of 5 Customer Rating
Requires Certification
Part #M306G20L
Item #9733480
4.1 out of 5 Customer Rating
Requires Certification
Part #M336B21L
Item #9723859
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M306GN20L
Item #9733491
3.3 out of 5 Customer Rating
Requires Certification
Part #MM102B21XL
Item #10334772
3.2 out of 5 Customer Rating
Requires Certification
Part #M306G20L
Item #9733480
4.1 out of 5 Customer Rating
Requires Certification
Part #M306R202X
Item #9733493
5 out of 5 Customer Rating
Requires Certification
Part #M336B21L
Item #9723859
5 out of 5 Customer Rating
Requires Certification
Part #M48735022
Item #8035291
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing