This product requires certification to purchase.

Tinted Black Plastic Safety Glasses

You last purchased this on
 
Milwaukee®

Tinted Black Plastic Safety Glasses

Brand image
You last purchased this on
 
Milwaukee®

Tinted Black Plastic Safety Glasses

  • Fast #
  • Part #M48732025
  • Item #8035340
  • Manufacturer Part #48-73-2025
5 out of 5 Customer Rating
Black Plastic Safety Glasses

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Military grade impact protection
  • Lasting fog-free lenses
  • Durable anti-scratch lenses
  • ANSI Z87.1+
  • CSA Z94.3
  • MIL-PRF-32432 Ballistic impact fragmentation - Class 1
  • Comfortable arms for extended wear
  • Third-party tested
  • Clear performance safety glasses are arc tested following ASTM F2621, no ignition, melting, dripping, or after flame up to 20 cal/cm²
  • Tinted performance safety glasses are Arc tested following ASTM F2621, no ignition, melting, dripping, or after flame up to 25 cal/cm²
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
Application:
Safety
CSA Certified:
CSA Z94.3
Clothing Size:
One Size Fits All
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Glasses Frame Color:
Black
Glasses Lens Color:
Tinted
Height:
1-7/8 in
Length:
5-7/8 in
Material:
Plastic
Material Type:
Nylon
Weight:
0.08 lb
Width:
2-1/2 in



Customers Also Bought
1–6 of 18 items
Part #H770030L
Item #1673598
3.6 out of 5 Customer Rating
Requires Certification
Part #M48732020
Item #8035321
4.9 out of 5 Customer Rating
Requires Certification
Part #P16150L
Item #7234776
3.3 out of 5 Customer Rating
Requires Certification
Part #AWUB21012
Item #8929163
5 out of 5 Customer Rating
Requires Certification
Part #P34875XL
Item #4338287
5 out of 5 Customer Rating
Requires Certification
Part #P250AN10123
Item #7659365
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M48732020
Item #8035321
4.9 out of 5 Customer Rating
Requires Certification
Part #M48228903
Item #7605785
5 out of 5 Customer Rating
Requires Certification
Part #MM102B21XL
Item #10334772
3.2 out of 5 Customer Rating
Requires Certification
Part #M216321
Item #10001672
5 out of 5 Customer Rating
Requires Certification
Part #M48731324C
Item #10003171
4.8 out of 5 Customer Rating
Requires Certification
Part #M48228460
Item #8460998
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing