Large Magnetic Bin
PACKOUT™ Large Magnetic Bin
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hang or Store
- Quick Access Magnetic Dish
- Non-Marring Magnetic Base
- Stores: Fasteners, Power Tool Accessories, and More
- Stores in: PACKOUT™ Low-Profile Organizer (48-22-8431) & Compact Low-Profile Organizer (48-22-8436)
- Hangs On PACKOUT™ Wall Plates
- L 4" x W 8" x H 2"
- Limited Lifetime Warranty
- Includes (1) PACKOUT™ Large Magnetic Bin
- Modular Connectivity with ALL PACKOUT™ Components
Documents
Specifications
- Coating:
- Red, Black
- Collection:
- PACKOUT™
- Color Finish Name:
- Red, Black
- ISO:
- No
- Length:
- 4 in
- Material:
- Plastic
- Material Type:
- Polymer
- Number of Compartments:
- 1
- Product Type:
- Bin
- Tool Type:
- Bin
- Weight:
- 1.02 lb