This product requires certification to purchase.

3/4 in. Bronze Threaded Gate Valve

You last purchased this on
 
Milwaukee Valve

1182 3/4 in. Bronze Threaded Gate Valve

Brand image
You last purchased this on
 
Milwaukee Valve

1182 3/4 in. Bronze Threaded Gate Valve

  • Fast #
  • Part #M1182F
  • Item #263967
  • Manufacturer Part #1182 - 34
3.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 300# SWP, 1000# WOG
  • Non-shock
  • Solid wedge disc
  • Union bonnet
  • Gland packed
  • Heavy duty service
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ASTM:
ASTM B124 C37700, ASTM B283 C37700, ASTM B61
Collection:
1182
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Length (in):
2-3/4 in
Handle Material:
Malleable Iron
ISO:
ISO 14001:2015, ISO 9001:2015
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-1/2 in
MSS:
MSS SP-80 Type 2
Material:
Bronze, Copper Nickel
Maximum Temperature:
550
NSF Certified:
No
Pressure - High:
1000, 300
Pressure Class:
1000#, 300#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Bronze
Valve Bonnet Type:
Union
Valve Disc Material:
Bronze
Valve Operator:
Handwheel
Valve Seat Material:
Nickel Copper Alloy
Valve Size:
3/4 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Weight:
2.28 lb
Width:
3/4 in



Customers Also Bought
1–6 of 18 items
Part #M11MCIF
Item #8250
3.8 out of 5 Customer Rating
Requires Certification
Part #FNW15B200D
Item #1227239
5 out of 5 Customer Rating
Requires Certification
Part #M1184F
Item #182026
4.8 out of 5 Customer Rating
Requires Certification
Part #MBA480BF
Item #3709072
4.5 out of 5 Customer Rating
Requires Certification
Part #A94A10401
Item #2175057
3.4 out of 5 Customer Rating
Requires Certification
Part #M2885MP
Item #156534
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M1151F
Item #58445
5 out of 5 Customer Rating
Requires Certification
Part #M1152F
Item #451886
5 out of 5 Customer Rating
Requires Certification
Part #MUP105K
Item #3909483
3.3 out of 5 Customer Rating
Requires Certification
Part #M2885MP
Item #156534
3.3 out of 5 Customer Rating
Requires Certification
Part #M1184F
Item #182026
4.8 out of 5 Customer Rating
Requires Certification
Part #MCL223EM
Item #850505
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing