1/2 in. Bronze Threaded Check Valve
509T 1/2 in. Bronze Threaded Check Valve
Frequently Purchased Together
Product Details
Product Details
- Features an elastomer encapsulated disc and a welded in nickel seat
- Sizes from 4 – 12" / DN100 –DN300
- Pressures up to 300 psi / 2068 kPa / 21 bar
- For AGS sizes 14 – 24" , download publication 20.08 for information on Series W715
- Factory tested to working pressure of 300 psi
- Include drains both upstream and downstream of disc
- Should install at a reasonable distance away from pumps, elbows, expanders, reducers or other similar devices
- Minimum of five times the pipe diameter for general use
- Distances between three and five diameters are allowable provided flow velocity is less than 8 fps
- Distances less than three diameters are not recommended
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-62
- Collection:
- 509T
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/4 in
- MSS:
- MSS SP-80
- Material:
- Bronze, Plastic, Stainless Steel
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - High:
- 125, 200
- Pressure Class:
- 125#, 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Steam, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Swing
- Valve Disc Material:
- PTFE
- Valve Operator:
- Lever
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.56 lb
- Width:
- 2-31/100 in