1 in. Cast Bronze Solder Spring Check Valve
1548B 1 in. Cast Bronze Solder Spring Check Valve
Frequently Purchased Together
Product Details
Product Details
- Buna disc
- Silent closing
- 250 psi non-shock WOG
- Not intended for use in potable water
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-103, ASTM B-584
- Collection:
- 1548B
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Flow Rate:
- 13 gpm
- Height:
- 3-53/100 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-91/100 in
- Material:
- Cast Bronze
- Material Type:
- C84400
- NSF Certified:
- No
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Spring Loaded Lift
- Valve Disc Material:
- Buna-N
- Valve Port Opening:
- Dual Port
- Valve Size:
- 1 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.88 lb
- Width:
- 1 in