This product requires certification to purchase.

Single Handle Diverter Valve Trim in Brushed Nickel

You last purchased this on
 
Moen

Align™ Single Handle Diverter Valve Trim in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Align™ Single Handle Diverter Valve Trim in Brushed Nickel

  • Fast #
  • Part #MT4191BN
  • Item #4777592
  • Manufacturer Part #T4191BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Lever handle makes it easy to adjust the water
  • The brass valve (sold separately) directs water flow to multiple showering functions
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
1225
Collection:
Align™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
GSA Approved:
No
Handle Type:
Lever
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No


Customers Also Bought
1–6 of 18 items
Part #M3887EPBL
Item #7643859
3.9 out of 5 Customer Rating
Requires Certification
Part #MTS1322BG
Item #7741070
5 out of 5 Customer Rating
Requires Certification
Part #MS176BN
Item #2879738
5 out of 5 Customer Rating
Requires Certification
Part #MT2191BN
Item #4837917
3.6 out of 5 Customer Rating
Requires Certification
Part #MT2193BG
Item #7729665
3.9 out of 5 Customer Rating
Requires Certification
Part #M6512EPBL
Item #7808659
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUT3693ORB
Item #8927353
4.4 out of 5 Customer Rating
Requires Certification
Part #MUT3290BN
Item #8927447
5 out of 5 Customer Rating
Requires Certification
Part #MT3291
Item #4777663
4.7 out of 5 Customer Rating
Requires Certification
Part #MT4192
Item #5161003
4.3 out of 5 Customer Rating
Requires Certification
Part #MT2193BG
Item #7729665
3.9 out of 5 Customer Rating
Requires Certification
Part #MTS22003BL
Item #7911801
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing