This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Aspen 24 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Aspen 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #M5824CH
  • Item #467490
  • Manufacturer Part #5824CH
3.9 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Stamped steel mounting bracket
  • Limited lifetime warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Aspen
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-1/8 in
Height:
2-3/16 in
IAPMO Listed:
No
Installation Type:
Concealed Screw
Length:
24 in
Material:
Zinc
Mount Type:
Concealed, Wall
Number of Bars:
1
Projection:
3-1/8 in



Customers Also Bought
1–6 of 18 items
Part #CFGYB6324CH
Item #9662796
3.2 out of 5 Customer Rating
Requires Certification
Part #L9097SN
Item #4631565
3.7 out of 5 Customer Rating
Requires Certification
Part #MDN0724BL
Item #9636408
3.3 out of 5 Customer Rating
Requires Certification
Part #MDN0708BL
Item #9636397
5 out of 5 Customer Rating
Requires Certification
Part #CFGYB6309BL
Item #9662792
5 out of 5 Customer Rating
Requires Certification
Part #PFGB24BS4
Item #7259991
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M5818CH
Item #487470
3.9 out of 5 Customer Rating
Requires Certification
Part #MYB5124BN
Item #4385021
5 out of 5 Customer Rating
Requires Certification
Part #MDN0724BL
Item #9636408
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB0524BG
Item #8931167
5 out of 5 Customer Rating
Requires Certification
Part #MBH3886CH
Item #7207632
3.4 out of 5 Customer Rating
Requires Certification
Part #MDN6822BN
Item #2309317
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing