This product requires certification to purchase.

24 in. Grab Bar in Brushed Nickel

You last purchased this on
 
Moen

Iso® 24 in. Grab Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Iso® 24 in. Grab Bar in Brushed Nickel

  • Fast #
  • Part #MYG0724BN
  • Item #4594451
  • Manufacturer Part #YG0724BN
5 out of 5 Customer Rating
24 in. Grab Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Grip pad provides a comfortable and secure hold
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
Collection:
Iso®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
1-1/4 in
Hardware Included:
Yes
Installation Type:
Wall Mount
Length:
24 in
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-3/4 in
Weight Capacity:
500 lb
Width:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #MYG0712BN
Item #4594430
5 out of 5 Customer Rating
Requires Certification
Part #MYG0718BN
Item #4594420
4.5 out of 5 Customer Rating
Requires Certification
Part #MYG0742BN
Item #4742211
3.8 out of 5 Customer Rating
Requires Certification
Part #MYG0736BN
Item #4594424
5 out of 5 Customer Rating
Requires Certification
Part #SHPRRHMB
Item #9345387
3.6 out of 5 Customer Rating
Requires Certification
Part #MDN0724BN
Item #3637837
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYG0742BN
Item #4742211
3.8 out of 5 Customer Rating
Requires Certification
Part #MYG0718BL
Item #7911771
4 out of 5 Customer Rating
Requires Certification
Part #MYG0724BL
Item #7911792
3.3 out of 5 Customer Rating
Requires Certification
Part #MYG0736BN
Item #4594424
5 out of 5 Customer Rating
Requires Certification
Part #MYG0718BN
Item #4594420
4.5 out of 5 Customer Rating
Requires Certification
Part #MYG0736BL
Item #7911748
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing