This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Brushed Gold

You last purchased this on
 
Moen

Colinet™ Single Handle Pressure Balancing Valve Trim in Brushed Gold

Brand image
You last purchased this on
 
Moen

Colinet™ Single Handle Pressure Balancing Valve Trim in Brushed Gold

  • Fast #
  • Part #MUTS244201BG
  • Item #9511596
  • Manufacturer Part #UTS244201BG
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • VALVE REQUIRED: This trim kit requires M-CORE Mixing Valve U140, with preferred installation option, to complete installation
  • M-CORE universal valves, with 2-Series trim, provide simple cycling between cold and hot temperatures, offering pressure-balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • M-CORE 2-Series is available a wide variety of styles and finishes
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE’S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Colinet™
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Showerhead Flow Rate:
1.75 gpm
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing



Customers Also Bought
1–6 of 18 items
Part #MTS44105BG
Item #8807442
4 out of 5 Customer Rating
Requires Certification
Part #MS44101BG
Item #8807354
5 out of 5 Customer Rating
Requires Certification
Part #MUTS244202EPBG
Item #9511615
4.5 out of 5 Customer Rating
Requires Certification
Part #MUTS2911
Item #9511327
4.5 out of 5 Customer Rating
Requires Certification
Part #MTS44103BG
Item #8807389
5 out of 5 Customer Rating
Requires Certification
Part #MUTS344302BG
Item #8927518
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MUTS9381BG
Item #8807390
5 out of 5 Customer Rating
Requires Certification
Part #MTS44401BL
Item #8807412
3.7 out of 5 Customer Rating
Requires Certification
Part #MTS44402
Item #8807384
5 out of 5 Customer Rating
Requires Certification
Part #MTS44102BG
Item #8807359
4.7 out of 5 Customer Rating
Requires Certification
Part #MS6335BN
Item #3512065
4.9 out of 5 Customer Rating
Requires Certification
Part #MTS44103BG
Item #8807389
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing