This product requires certification to purchase.

Wall Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Moen

Colinet™ Wall Toilet Tissue Holder in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Colinet™ Wall Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MYB0508BN
  • Item #8931175
  • Manufacturer Part #YB0508BN
4.1 out of 5 Customer Rating
Wall Toilet Tissue Holder

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Pivoting post allows for easy roll changes without the need for a traditional roller
  • Corrosion-resistant metal mounting post for extra security
  • Designed for hassle-free installation
  • Coordinates with Moen Colinet bath faucets and accessories
  • Backed by Moen's Limited Lifetime Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Colinet™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
3-63/100 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2 in
IAPMO Listed:
No
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Pivoting:
Yes
Projection:
3-5/8 in
Width:
6-7/16 in



Customers Also Bought
1–6 of 18 items
Part #MYB0586CH
Item #8931182
5 out of 5 Customer Rating
Requires Certification
Part #MYB0524BN
Item #8931176
5 out of 5 Customer Rating
Requires Certification
Part #MYB0503CH
Item #8931186
3.3 out of 5 Customer Rating
Requires Certification
Part #MYG0742BL
Item #7911809
5 out of 5 Customer Rating
Requires Certification
Part #MYB8403BL
Item #7911765
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB8424BL
Item #7911762
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB0508BG
Item #8931173
5 out of 5 Customer Rating
Requires Certification
Part #MYB0524BN
Item #8931176
5 out of 5 Customer Rating
Requires Certification
Part #MYB0503CH
Item #8931186
3.3 out of 5 Customer Rating
Requires Certification
Part #MYB0586BG
Item #8931196
4.4 out of 5 Customer Rating
Requires Certification
Part #MYB0586CH
Item #8931182
5 out of 5 Customer Rating
Requires Certification
Part #MYB0524BG
Item #8931167
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing