This product requires certification to purchase.

Multi Function Showerhead in Brushed Nickel

You last purchased this on
 
Moen

Multi Function Showerhead in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Multi Function Showerhead in Brushed Nickel

  • Fast #
  • Part #M3638BN
  • Item #4576816
  • Manufacturer Part #3638BN
4.4 out of 5 Customer Rating
Multi Function Showerhead

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • 4-3/8" diameter spray head
  • Four-function targeted massage; full spray; invigorating spray; combination spray for more variety
  • Limited lifetime warranty
  • Limited lifetime
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
4-14/25 in
Diameter:
4-3/8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Height:
3-31/50 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
UL Listed:
No
WaterSense Labeled:
Yes
Width:
4-3/8 in



Customers Also Bought
1–6 of 18 items
Part #MT62132
Item #2846382
4 out of 5 Customer Rating
Requires Certification
Part #MT62133
Item #2846383
4.1 out of 5 Customer Rating
Requires Certification
Part #MT2132BN
Item #2846469
3.6 out of 5 Customer Rating
Requires Certification
Part #MT2133BN
Item #2846329
4.1 out of 5 Customer Rating
Requires Certification
Part #MUTS244201BG
Item #9511596
3.3 out of 5 Customer Rating
Requires Certification
Part #MTS44103BG
Item #8807389
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M6302EPBN
Item #4082040
3.5 out of 5 Customer Rating
Requires Certification
Part #M6303BN
Item #2846451
3.7 out of 5 Customer Rating
Requires Certification
Part #M6345
Item #7164485
5 out of 5 Customer Rating
Requires Certification
Part #M6512EPBL
Item #7808659
5 out of 5 Customer Rating
Requires Certification
Part #MS176EPBN
Item #4199514
4 out of 5 Customer Rating
Requires Certification
Part #M6345EP
Item #7641826
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing