This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Chrome

You last purchased this on
 
Moen

Flara™ Single Handle Pressure Balancing Valve Trim in Chrome

Brand image
You last purchased this on
 
Moen

Flara™ Single Handle Pressure Balancing Valve Trim in Chrome

  • Fast #
  • Part #MUTS2911
  • Item #9511327
  • Manufacturer Part #UTS2911
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • M-CORE cartridge included with the trim
  • Lever handle makes it easy to adjust the water
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Limited lifetime warranty
  • This trim kit requires M-CORE mixing valve U140, with preferred installation option to complete installation
  • M-CORE'S universal valves, with 2 series trim, provide simple cycling between cold and hot temperatures, offering pressure balancing capabilities designed to control temperature fluctuations in the event of water pressure changes in the home
  • Offers design flexibility to choose your trim after the valve installation, so you can take your time with your style and finish selections
  • M-CORE'S adaptability allows the valves to be roughed-in with the option of functionality and style changes that don't require removing or changing the valve
  • Offers a precise temperature limit stop adjustment, and the integrated test cap allows installers to easily flush and test the system without having to remove or install the cartridge
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1, ASME A112.1016
ASSE Standards:
ASSE 1016
Application:
Residential
CSA Certified:
CSA B125.1, CSA B125.16
Cartridge Type:
1212, Ceramic Disc, Temperature Control
Collection:
Flara™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-1/2 in
Diameter:
6-1/2 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes



Customers Also Bought
1–6 of 18 items
Part #MTS44105BG
Item #8807442
4 out of 5 Customer Rating
Requires Certification
Part #MUTS244201BG
Item #9511596
3.3 out of 5 Customer Rating
Requires Certification
Part #MUTS244202EPBG
Item #9511615
4.5 out of 5 Customer Rating
Requires Certification
Part #MTS6984BN
Item #7946432
5 out of 5 Customer Rating
Requires Certification
Part #MT2193NH
Item #4777697
5 out of 5 Customer Rating
Requires Certification
Part #MS176BN
Item #2879738
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MTS2913BG
Item #7946430
4 out of 5 Customer Rating
Requires Certification
Part #MTS4202BG
Item #7946525
5 out of 5 Customer Rating
Requires Certification
Part #MTS4201NL
Item #7946509
4.7 out of 5 Customer Rating
Requires Certification
Part #MTS2913EPNL
Item #7946542
4.4 out of 5 Customer Rating
Requires Certification
Part #MTL471
Item #349998
3.1 out of 5 Customer Rating
Requires Certification
Part #MUTS4911BG
Item #8807345
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing