This product requires certification to purchase.

24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Moen

Economy 24 in. Towel Bar in Polished Chrome

Brand image
You last purchased this on
 
Moen

Economy 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #M910A24
  • Item #1591401
  • Manufacturer Part #910A24
3.8 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details


Specifications

ADA Compliant:
No
Collection:
Economy
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-3/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Aluminum
Mount Type:
Exposed Screw, Wall
Number of Bars:
1
Projection:
2-3/4 in



Customers Also Bought
1–6 of 18 items
Part #PF03TRBN
Item #7265903
5 out of 5 Customer Rating
Requires Certification
Part #MY5724BN
Item #9341739
3.3 out of 5 Customer Rating
Requires Certification
Part #PF0324TBBN
Item #7265894
5 out of 5 Customer Rating
Requires Certification
Part #MP5124BN
Item #7362506
5 out of 5 Customer Rating
Requires Certification
Part #MNO1503C
Item #4848678
3.2 out of 5 Customer Rating
Requires Certification
Part #SHBD260WH
Item #7601729
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M910
Item #1810931
5 out of 5 Customer Rating
Requires Certification
Part #MOE908
Item #1591402
4.9 out of 5 Customer Rating
Requires Certification
Part #MYB8094CH
Item #2229633
3.4 out of 5 Customer Rating
Requires Certification
Part #MBP1824BL
Item #7922997
3.2 out of 5 Customer Rating
Requires Certification
Part #MY5722BN
Item #9636390
3.3 out of 5 Customer Rating
Requires Certification
Part #MBP1886BL
Item #7923004
4.2 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing