This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
Moen

Arlys™ 24 in. Towel Bar in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Arlys™ 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #MY5722BN
  • Item #9636390
  • Manufacturer Part #Y5722BN
3.3 out of 5 Customer Rating
24 in. Towel Bar

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushed Nickel finish provides a lightly brushed warm-grey metallic look
  • Keeps hand towels easily accessible and also displays decorative towels
  • Designed for hassle-free installation
  • Complete the look of your bath with accessories in the Arlys Collection
  • Backed by Moen’s Limited Lifetime Warranty
  • Double towel bar is constructed of zinc
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-1/8 in
Base Plate Width:
2-1/8 in
Collection:
Arlys™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Height:
2-13/100 in
Length:
24 in
Material:
Stainless Steel, Zinc
Mount Type:
Wall
Number of Bars:
2
Projection:
5 in
Width:
24 in



Customers Also Bought
1–6 of 18 items
Part #K78375-CP
Item #7533395
5 out of 5 Customer Rating
Requires Certification
Part #K97496-BN
Item #8358006
3.7 out of 5 Customer Rating
Requires Certification
Part #K97890-CP
Item #7874681
5 out of 5 Customer Rating
Requires Certification
Part #K14375-BN
Item #4158689
5 out of 5 Customer Rating
Requires Certification
Part #H04785000
Item #8025563
5 out of 5 Customer Rating
Requires Certification
Part #MDN0794BL
Item #9636393
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MY5718CH
Item #9342284
5 out of 5 Customer Rating
Requires Certification
Part #MY5724BL
Item #9341743
4.8 out of 5 Customer Rating
Requires Certification
Part #MY5724BN
Item #9341739
3.3 out of 5 Customer Rating
Requires Certification
Part #MY5786CH
Item #9342157
4.8 out of 5 Customer Rating
Requires Certification
Part #MY5718BL
Item #9342199
4.4 out of 5 Customer Rating
Requires Certification
Part #MY5788CH
Item #9636400
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing