This product requires certification to purchase.

Multi Function Hand Shower in Spot Resist® Brushed Nickel

You last purchased this on
 
Moen

Engage™ Multi Function Hand Shower in Spot Resist® Brushed Nickel

Brand image
You last purchased this on
 
Moen

Engage™ Multi Function Hand Shower in Spot Resist® Brushed Nickel

  • Fast #
  • Part #M26115SRN
  • Item #7609548
  • Manufacturer Part #26115SRN
3.6 out of 5 Customer Rating
Multi Function Hand Shower

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features A 60" Kink-free Metal Hose That Extends Reach And Flexibility
  • Six-function 5.5" Diameter Spray Head Hand shower
  • Combination Spray For More Variety
  • Limited Lifetime Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Engage™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Hand Shower Diameter:
5-1/2 in
Hand Shower Flow Rate:
2.5 gpm
Height:
9-1/2 in
Hose Included:
Yes
Hose Length:
60 in
Showerhead Function:
Multi
Spray Type:
Massage, Full
UL Listed:
No
WaterSense Labeled:
No
Width:
5-1/2 in



Customers Also Bought
1–6 of 18 items
Part #MUT2472NHBN
Item #9511303
4.9 out of 5 Customer Rating
Requires Certification
Part #DT13020
Item #2465227
4.5 out of 5 Customer Rating
Requires Certification
Part #MT2152NHBN
Item #4076230
4.9 out of 5 Customer Rating
Requires Certification
Part #MT4943BN
Item #3159481
4.8 out of 5 Customer Rating
Requires Certification
Part #DT14264BLLHD
Item #8111641
4.9 out of 5 Customer Rating
Requires Certification
Part #PFWSC1040ACP
Item #7000197
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M26100SRN
Item #5134037
5 out of 5 Customer Rating
Requires Certification
Part #M26112SRN
Item #5134003
4.3 out of 5 Customer Rating
Requires Certification
Part #M26100EP
Item #7073280
3.4 out of 5 Customer Rating
Requires Certification
Part #M26013BL
Item #10070663
5 out of 5 Customer Rating
Requires Certification
Part #M82304SRN
Item #8053445
5 out of 5 Customer Rating
Requires Certification
Part #MS3880EPBN
Item #7655121
3.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing