This product requires certification to purchase.

Multi Function Showerhead in Brushed Gold

You last purchased this on
 
Moen

Genta Multi Function Showerhead in Brushed Gold

Brand image
You last purchased this on
 
Moen

Genta Multi Function Showerhead in Brushed Gold

  • Fast #
  • Part #M3638BG
  • Item #9827991
  • Manufacturer Part #3638BG
3.2 out of 5 Customer Rating
Multi Function Showerhead

X Points
Color Finish Name: Brushed Gold Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • Lifeshine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • 4-3/8" diameter spray head
  • Four-function full spray; invigorating spray; combination spray for more variety; targeted massage
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
Genta
Color Finish Category:
Gold Tones
Color Finish Name:
Brushed Gold
Diameter:
4-3/8 in
Faucet Material:
Plastic
Height:
4-19/50 in
Shape:
Round
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Multi
Spray Type:
Combination, Full Spray, Invigorating Spray, Targeted Massage
Width:
4-3/8 in



Customers Also Bought
1–6 of 18 items
Part #MT62132
Item #2846382
4 out of 5 Customer Rating
Requires Certification
Part #MT62133
Item #2846383
4.1 out of 5 Customer Rating
Requires Certification
Part #PFHSK200CP
Item #10109767
4.6 out of 5 Customer Rating
Requires Certification
Part #MUTS9211BN
Item #8927401
4.8 out of 5 Customer Rating
Requires Certification
Part #MS44101BG
Item #8807354
5 out of 5 Customer Rating
Requires Certification
Part #MUTS344301BG
Item #8927483
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MBH3808BL
Item #7657667
5 out of 5 Customer Rating
Requires Certification
Part #MS6335BN
Item #3512065
4.9 out of 5 Customer Rating
Requires Certification
Part #MS112WR
Item #2169638
5 out of 5 Customer Rating
Requires Certification
Part #MS6365EP
Item #4381718
5 out of 5 Customer Rating
Requires Certification
Part #M6300BN
Item #4081904
5 out of 5 Customer Rating
Requires Certification
Part #MS1004EP
Item #7655118
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing