This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Spot Resist Brushed Nickel

You last purchased this on
 
Moen

Rinza™ One Handle Single Function Bathtub & Shower Faucet in Spot Resist Brushed Nickel

Brand image
You last purchased this on
 
Moen

Rinza™ One Handle Single Function Bathtub & Shower Faucet in Spot Resist Brushed Nickel

  • Fast #
  • Part #M82628SRN
  • Item #9212268
  • Manufacturer Part #82628SRN
3.7 out of 5 Customer Rating
One Handle Single Function Bathtub & Shower Faucet

X Points
Color Finish Name: Spot Resist Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal construction with various finishes identified by suffix
  • Pressure balancing cycle valve design with an adjustable temperature limit stop
  • 1/2" IPS connections
  • Includes valve, tub spout, showerhead, arm, flange, handle and escutcheon
  • Lever style handle
  • Handle operates counterclockwise through a 270° arc with off at 6 o’clock and maximum hot at the 9 o’clock position, shut off in clockwise direction
  • Adjustable temperature limit stop to control maximum hot water temperature
  • Pressure balancing mechanism maintains selected discharge temperature to ± 2°
  • Showerhead is limited to 1.75 gpm (6.6 l/min)
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
CEC Compliant:
For Sale in CA
Collection:
Rinza™
Color Finish Category:
Nickel Tones
Color Finish Name:
Spot Resist Brushed Nickel
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Type:
Lever
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6-9/50 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Rain
Trim Only:
No
Tub Spout Reach:
7 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes


Customers Also Bought
1–6 of 18 items
Part #MT8360CBN
Item #4503576
3.7 out of 5 Customer Rating
Requires Certification
Part #M84627SRN
Item #9298812
3.6 out of 5 Customer Rating
Requires Certification
Part #A2946102020
Item #7864250
5 out of 5 Customer Rating
Requires Certification
Part #A4225A004020
Item #4834970
5 out of 5 Customer Rating
Requires Certification
Part #A3195A101020
Item #4669649
5 out of 5 Customer Rating
Requires Certification
Part #RTTD44W1LMIB
Item #9798755
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #M84629BL
Item #9298821
3.6 out of 5 Customer Rating
Requires Certification
Part #MY1108CH
Item #8154621
3.4 out of 5 Customer Rating
Requires Certification
Part #MT2183EPBN
Item #7164569
5 out of 5 Customer Rating
Requires Certification
Part #MUT2031BN
Item #8807437
4.4 out of 5 Customer Rating
Requires Certification
Part #MUT2693EPBN
Item #9511540
4.2 out of 5 Customer Rating
Requires Certification
Part #MTS2201BL
Item #7665494
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing