This product requires certification to purchase.

Two Handle Bridge Pull Down Kitchen Faucet in Spot Resist Stainless

You last purchased this on
 
Moen

Waterhill™ Two Handle Bridge Pull Down Kitchen Faucet in Spot Resist Stainless

Brand image
You last purchased this on
 
Moen

Waterhill™ Two Handle Bridge Pull Down Kitchen Faucet in Spot Resist Stainless

  • Fast #
  • Part #MS73204SRS
  • Item #9523093
  • Manufacturer Part #S73204SRS
4.8 out of 5 Customer Rating
Two Handle Bridge Pull Down Kitchen Faucet

X Points
Color Finish Name: Spot Resist Stainless Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Spot Resist Stainless finish resists fingerprints and water spots for a cleaner looking kitchen
  • Power Boost technology offers a faster clean and faster fill with the push of a button
  • Boosted spray provides 50% more spray power versus MOEN pulldown and pullout faucets without power clean or power boost technology
  • Ceramic handle cap in both English and French as well as a matching faucet finish handle cap
  • 4-function pulldown spray wand features standard stream and spray plus a convenient power boost button and toggle switch for activating boosted options
  • Customizable design offers choice of handle caps: matching finish or porcelain inlays with decorative script
  • Includes both lever and cross handle options
  • Faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • Features Duralock quick connect system for easy installation
  • Backed by Moen’s Limited Lifetime Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Waterhill™
Color Finish Category:
Stainless Steel
Color Finish Name:
Spot Resist Stainless
Deck Plate Included:
Yes
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Height:
11-15/32 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Valve Type:
1224 Duralast Cartridge
Flow Rate:
2.0 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Kitchen Faucet Type:
Bridge, Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF:
NSF 61-9, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Origin:
Domestic
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
9-3/8 in
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
No
UL Listed:
No


Customers Also Bought
1–6 of 18 items
Part #MS53004BL
Item #9523096
4.1 out of 5 Customer Rating
Requires Certification
Part #MS664SRS
Item #4381568
5 out of 5 Customer Rating
Requires Certification
Part #MS73004SRS
Item #7840811
5 out of 5 Customer Rating
Requires Certification
Part #MS53004BG
Item #7878794
5 out of 5 Customer Rating
Requires Certification
Part #MS5530
Item #4777701
4 out of 5 Customer Rating
Requires Certification
Part #D1960RBDST
Item #9407432
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MS73004SRS
Item #7840811
5 out of 5 Customer Rating
Requires Certification
Part #MS72003EV2BL
Item #9930606
4 out of 5 Customer Rating
Requires Certification
Part #MS72103SRS
Item #8113382
5 out of 5 Customer Rating
Requires Certification
Part #M7565SRS
Item #4576811
5 out of 5 Customer Rating
Requires Certification
Part #MS5235BL
Item #8192692
4.4 out of 5 Customer Rating
Requires Certification
Part #M7864EWSRS
Item #7523515
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Ferguson Loader Loading animation for Ferguson.com