This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
Moen

Wynford™ Wall Mount Toilet Tissue Holder in Brushed Nickel

Brand image
You last purchased this on
 
Moen

Wynford™ Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #MYB5208BN
  • Item #5052820
  • Manufacturer Part #YB5208BN
4.9 out of 5 Customer Rating
Wall Mount Toilet Tissue Holder

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Corrosion resistant
  • Includes template and mounting hardware
  • Metal mounting post for extra security
  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2-13/50 in
Base Plate Width:
2-13/50 in
Collection:
Wynford™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Height:
2-13/50 in
Installation Type:
Wall Mount
Material:
Zinc
Mount Type:
Wall
Pivoting:
Yes
Width:
6-69/100 in



Customers Also Bought
1–6 of 18 items
Part #MYB5286BN
Item #5052818
5 out of 5 Customer Rating
Requires Certification
Part #MYB5224BN
Item #5052822
3.1 out of 5 Customer Rating
Requires Certification
Part #MYB5203BN
Item #5052814
4.2 out of 5 Customer Rating
Requires Certification
Part #MYB5218BN
Item #5052812
5 out of 5 Customer Rating
Requires Certification
Part #MYB5222BN
Item #5052824
5 out of 5 Customer Rating
Requires Certification
Part #MDN7703BN
Item #2882316
3.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #MYB5224BN
Item #5052822
3.1 out of 5 Customer Rating
Requires Certification
Part #MYB5218BN
Item #5052812
5 out of 5 Customer Rating
Requires Certification
Part #MYB5286BN
Item #5052818
5 out of 5 Customer Rating
Requires Certification
Part #MYB5222BN
Item #5052824
5 out of 5 Customer Rating
Requires Certification
Part #MYB5203BN
Item #5052814
4.2 out of 5 Customer Rating
Requires Certification
Part #MT4502EPBN
Item #4913835
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing