This product requires certification to purchase.

1 in. Compression Brass Alloy Ball Curb Valve

You last purchased this on
 
Mueller Company

1 in. Compression Brass Alloy Ball Curb Valve

  • Fast #
  • Part #MH15219NG
  • Item #4309285
  • Manufacturer Part #015219 330N
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Mueller Company

1 in. Compression Brass Alloy Ball Curb Valve

  • Fast #
  • Part #MH15219NG
  • Item #4309285
  • Manufacturer Part #015219 330N
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Top sealing O-ring seals top of valve
  • Free turning plug eliminates metal-to-metal seating for easy turning
  • Engineered entry angle provides smooth transition to flow passage with minimum flow loss
  • Port sealing O-ring assures positive shut-off and easy turning
  • High strength integral checks - assure positive quarter turn operation and are equal in strength to the tee head
  • Large tee head is an integral part of the plug, the tee head also indicates if the valve is opened or closed
  • Closed bottom minimizes exposed moving parts
  • Elongated roundway provides straight through flow passage with low pressure loss
  • Heavy brass components constructed of brass for strength and durability
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AWWA:
AWWA C800
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-3/4 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
175 psi
Pressure Class:
175#
Valve Size:
1 in