12 x 6 in. Mechanical Joint Ductile Iron Reducing Sleeve
12 x 6 in. Mechanical Joint Ductile Iron Reducing Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Products sold in select areas only
- Please contact your local branch for availability in your area
- Nominal size of main: 12"
- Outlet flange: 6"
Specifications
- ASTM:
- ASTM A-307, ASTM A-536 65-45-12, ASTM B-563
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 19 in
- Material:
- Ductile Iron, Rubber
- Valve Size:
- 6 in