B101 1/2 - 2-1/2 in. Tapping Machine
B101 1/2 - 2-1/2 in. Tapping Machine
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Hand or power operation
- Designed for use on pressurized or dry mains
- Insert or extract corporation stops to 1 in size
- Drill and tap dry mains up to 2-1/2
- Use on cast iron or ductile iron pipe, cement lined cast iron or ductile iron pipe, A-C pipe, cast iron O.D. pipe, PVC pipe, or steel pipe
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- B-101™
- Maximum Temperature:
- 250
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/2 in - 2-1/2 in
- Pressure - Maximum:
- 250 psig
- Tap Size:
- 2 in
- Tool Type:
- Tapping Machine