This product requires certification to purchase.

1 in. National Pipe Thread Pipe Iron Pipe Thread Tap On Pipe E5117

You last purchased this on
 
RIDGID

Model E-5117 1 in. National Pipe Thread Pipe Iron Pipe Thread Tap On Pipe E5117

Brand image
You last purchased this on
 
RIDGID

Model E-5117 1 in. National Pipe Thread Pipe Iron Pipe Thread Tap On Pipe E5117

  • Fast #
  • Part #R35840
  • Item #2063
  • Manufacturer Part #35840
5 out of 5 Customer Rating
Pipe Tap

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Made from carbon steel in right hand configuration only.
  • These taps are especially suited for restricted area work.
  • All taps have taper of 3/4" per foot.
  • Marked with drill size for pilot hole.
  • Threads per inch: 11 1/2
  • Marked with drill size for pilot hole
  • Requires Certification

Specifications

Application:
Commercial, Residential
Collection:
Model E-5117
End Connection 1:
NPT
Material:
Carbon Steel
Nominal Pipe Size:
1 in
Number of Pieces:
1 Piece
Tool Type:
Reamer
UL Listed:
No
Weight:
1 lb



Customers Also Bought
1–6 of 18 items
Part #R35830
Item #34987
4.2 out of 5 Customer Rating
Requires Certification
Part #R39970
Item #297760
5 out of 5 Customer Rating
Requires Certification
Part #R47790
Item #54301
4.4 out of 5 Customer Rating
Requires Certification
Part #R27858
Item #3518678
5 out of 5 Customer Rating
Requires Certification
Part #R31675
Item #14204
5 out of 5 Customer Rating
Requires Certification
Part #R62995
Item #22880
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #R41935
Item #24193
5 out of 5 Customer Rating
Requires Certification
Part #R47770
Item #14013
4 out of 5 Customer Rating
Requires Certification
Part #R26192
Item #185158
4.7 out of 5 Customer Rating
Requires Certification
Part #R37400
Item #14071
4.4 out of 5 Customer Rating
Requires Certification
Part #R35850
Item #22376
5 out of 5 Customer Rating
Requires Certification
Part #R37830
Item #10986
3.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing