This product requires certification to purchase.

Fire Sprinkler Escutcheon in Chrome Plated

You last purchased this on
 
National Fire Products

Fire Sprinkler Escutcheon in Chrome Plated

Brand image
You last purchased this on
 
National Fire Products

Fire Sprinkler Escutcheon in Chrome Plated

  • Fast #
  • Part #NFP1010CP
  • Item #9436203
  • Manufacturer Part #FP101010CP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For use with pendant and horizontal sidewall sprinkler heads
  • Cup sold separately
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Inside 1:
2-3/16 in
Material:
Steel
Product Type:
Extended Fire Sprinkler Escutcheon
Weight:
0.06 lb



Customers Also Bought
1–6 of 18 items
Part #NFP1013CPD
Item #9436226
5 out of 5 Customer Rating
Requires Certification
Part #NFP1014CP
Item #9436242
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1011CP
Item #9436220
5 out of 5 Customer Rating
Requires Certification
Part #NFP1013CPF
Item #9436227
4 out of 5 Customer Rating
Requires Certification
Part #NFP1012CP
Item #9436206
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1005CPF
Item #9436258
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFP1003D
Item #9435718
4.4 out of 5 Customer Rating
Requires Certification
Part #NFP1004WHK
Item #9436217
5 out of 5 Customer Rating
Requires Certification
Part #NFP1007WHD
Item #9436257
3.3 out of 5 Customer Rating
Requires Certification
Part #NFP1006WH
Item #9436241
5 out of 5 Customer Rating
Requires Certification
Part #NFP1011CP
Item #9436220
5 out of 5 Customer Rating
Requires Certification
Part #NFP1013CPF
Item #9436227
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing