This product requires certification to purchase.

1/2 in. Split Recessed Canopy in Chrome Plated

You last purchased this on
 
National Fire Products

1/2 in. Split Recessed Canopy in Chrome Plated

Brand image
You last purchased this on
 
National Fire Products

1/2 in. Split Recessed Canopy in Chrome Plated

  • Fast #
  • Part #NFP1009CPD
  • Item #9436194
  • Manufacturer Part #FP10073CPD
3.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three piece recessed canopy provides an alternative for replacing previously installed damaged canopies
  • Two part retainer slides together then is held in place by the skirt
  • Use when sprinkler head cannot be removed
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Chrome Plated
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter - Inside 1:
1-7/8 in
Material:
Cold Rolled Steel
Product Type:
Recessed Fire Sprinkler Escutcheon
Weight:
0.07 lb



Customers Also Bought
1–6 of 18 items
Part #NFP1006WH
Item #9436241
5 out of 5 Customer Rating
Requires Certification
Part #NFP1014CP
Item #9436242
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1007CPF
Item #9436198
4.7 out of 5 Customer Rating
Requires Certification
Part #NFP1011CP
Item #9436220
5 out of 5 Customer Rating
Requires Certification
Part #NFP1010CP
Item #9436203
3.4 out of 5 Customer Rating
Requires Certification
Part #NFP1007WHD
Item #9436257
3.3 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #NFP1004WHK
Item #9436217
5 out of 5 Customer Rating
Requires Certification
Part #NFP1014CP
Item #9436242
3.7 out of 5 Customer Rating
Requires Certification
Part #NFP1011CP
Item #9436220
5 out of 5 Customer Rating
Requires Certification
Part #NFP1007WHD
Item #9436257
3.3 out of 5 Customer Rating
Requires Certification
Part #NFP1003G
Item #9436072
4.8 out of 5 Customer Rating
Requires Certification
Part #NFP1006WH
Item #9436241
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing