This product requires certification to purchase.

3 in. Bronze Strainer Kit

You last purchased this on
 
Neptune Technology Group

3 in. Bronze Strainer Kit

Brand image
You last purchased this on
 
Neptune Technology Group

3 in. Bronze Strainer Kit

  • Fast #
  • Part #N9605002
  • Item #3181252
  • Manufacturer Part #9605-002
4.9 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • NSF/ANSI 61 and 372 certified
  • Made in the USA
  • Requires Certification

Specifications

Coating:
Rilsan Nylon
Fitting Size 1:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight
Height:
8-1/2 in
Length:
6 in
Material:
Bronze, Ductile Iron



Customers Also Bought
1–6 of 18 items
Part #UWS4820750
Item #7252505
5 out of 5 Customer Rating
Requires Certification
Part #PSMCGJ
Item #7688418
3.9 out of 5 Customer Rating
Requires Certification
Part #JM25736
Item #14186
5 out of 5 Customer Rating
Requires Certification
Part #JM25536
Item #85873
4.2 out of 5 Customer Rating
Requires Certification
Part #PSXMFK
Item #7688416
4.7 out of 5 Customer Rating
Requires Certification
Part #UWS4360750
Item #7252499
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing