This product requires certification to purchase.

10 x 6 in. Butt Fusion 230F 303 psi SDR 11 PP-RCT Short Concentric Reducer in Steel Grey

You last purchased this on
 
NIRON

10 x 6 in. Butt Fusion 230F 303 psi SDR 11 PP-RCT Short Concentric Reducer in Steel Grey

Brand image
You last purchased this on
 
NIRON

10 x 6 in. Butt Fusion 230F 303 psi SDR 11 PP-RCT Short Concentric Reducer in Steel Grey

  • Fast #
  • Part #N27NRCC25016011MM
  • Item #8921671
  • Manufacturer Part #27NRCC25016011MM
4.1 out of 5 Customer Rating

Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Corrosion Free
  • Light Weight
  • Fast/Easy Installation
  • Energy Efficient
  • 30 Year Warranty
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 51, ANSI 61
ASTM:
ASTM D-2657, ASTM E-84, ASTM F-2023, ASTM F-2389
CSA Certified:
CSA B137.11
Color Finish Name:
Steel Grey
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
10 in
Fitting Size 2:
6 in
Fitting Sizes:
10 in x 6 in
Fitting Type:
Concentric Reducer, Reducer, Short
Length:
5-83/100 in
Material:
Plastic
Material Type:
PP-RCT
Maximum Temperature:
230
Minimum Temperature:
-20
NSF:
NSF 14, NSF 51, NSF 61, NSF PW
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
303 psi
Schedule Class:
SDR 11



Customers Also Bought
1–6 of 18 items
Part #JPSEI062820E
Item #7245340
4.2 out of 5 Customer Rating
Requires Certification
Part #N27NRCC16012573MM
Item #8921914
4.1 out of 5 Customer Rating
Requires Certification
Part #N27NR906311MM
Item #8920530
3.4 out of 5 Customer Rating
Requires Certification
Part #N27NR16011011MM
Item #8921648
5 out of 5 Customer Rating
Requires Certification
Part #JPI061208S
Item #2173597
4.1 out of 5 Customer Rating
Requires Certification
Part #JPP061208WP
Item #4435619
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #N27NRCC16012573MM
Item #8921914
4.1 out of 5 Customer Rating
Requires Certification
Part #N27NR906311MM
Item #8920530
3.4 out of 5 Customer Rating
Requires Certification
Part #N27NR16011011MM
Item #8921648
5 out of 5 Customer Rating
Requires Certification
Part #N27NR1609017MM
Item #8922263
5 out of 5 Customer Rating
Requires Certification
Part #N27NR20016017MM
Item #8922206
5 out of 5 Customer Rating
Requires Certification
Part #N27NR16012517MM
Item #8921293
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing